Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Rainproof type working light reflector lamp 300W200V wire 0.3m with Vice

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
215x387x432
Maximum Openings (mm)
102.5
Cord Length (m)
0.3
Number of Cores (C)
2
Connector
E39
Power Consumption (W)
300
Power (V)
200
Weight (g)
1610
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RG-2300 09920934 -
Discontinued
[x]
ADD TO CART

Related Products