Buy more than* S$200* and get FREE SHIPPING

Yodogawa electric heat plate type electric supply and discharge blower

5.00 (1)
...see all>
Product Options
ADD TO CART
No-load Rotation Speed (min-1[r.p.m]) Maximun Flow Rate (m3/min)(50/60Hz) Maximum Static Pressure (kPa) Power Consumption (W) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No-load Rotation Speed (min-1[r.p.m]) Maximun Flow Rate (m3/min)(50/60Hz) Maximum Static Pressure (kPa) Power Consumption (W) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000/3600 15/17 1.18(50Hz),1.67(60Hz) 1.8(50Hz),2.3(60Hz) 20 1pc 1 TN5TL 09934173 879.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN4L 09934112 659.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TEN3T (Sanso 200V) 09934033 569.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN2.5T (Sanso 200V) 09934067 519.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN3T (Sanso 200V) 09934094 599.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TEN3TL 09934042 569.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN4TL 09934137 649.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN2.5TL 09934076 519.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN3L 09934085 599.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TEN3L 09934024 579.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN2.5L 09934058 519.99 SGD
Shipped after 2018-06-26
- - - - - 1pc 1 TN3TL 09934103 599.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warm air generator blower blower
5
From Japan
On 2017-03-22 18:56:22
I would like you to further strengthen the anticorrosion effect of the paint. Ability, function is reliable.
This review is about item#9934076.