Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inner Pita Hand

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.7
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 7.5 22 160 M 474-6317 5-1210-1102 1bag(10pair) 1 A-219-M 10368925 14.99 SGD
In stock
18.6 7.8 23 180 L 474-6309 - 1bag(10pair) 1 A-219-L 10368916 14.99 SGD
In stock
16.4 6.5 21 140 S 474-6325 - 1bag(10pair) 1 A-219-S 10368934 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For lowering of rubber gloves
3
From Japan
On 2018-03-30 16:20:51
The feeling of use is a good feeling. I will be saved if it is a bit cheaper.
This review is about item#10368925.

Related Products