Buy more than* S$200* and get FREE SHIPPING

KURITA grease nipple C type JIS type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width Across Flat (mm)
10
Screw Length (mm)
8
Overall Length (mm)
21.5
Connection Diameter
R1/8
TRUSCO Part Number
556-9192
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(10pc) 1 GNC1J-10P 10901932 12.99 SGD
In stock
ADD TO CART

Related Products