Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

KURITA stainless grease nipple C type JIS type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width Across Flat (mm)
10
Screw Length (mm)
8
Weight (g)
11.3
Material (Body)
SUS303
Overall Length (mm)
21.5
Connection Diameter
R1/8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GNC1J-S 10902298 8.99 SGD
In stock
ADD TO CART

Related Products