Buy more than* S$200* and get FREE SHIPPING

Hydraulic / air pressure / Manifold Blocks

4.00 (1)
Dimensions d3 (mm)
6.5
Dimensions d2 (mm)
6.6
Dimensions d1 (mm)
11
Dimensions Y (mm)
7
Withstanding Pressure (MPa)
20.6MPa
Dimension F (mm)
B/2
Dimensions A (mm)
40
Material
SS400
...see all>
Product Options
ADD TO CART
Dimension p'(mm) Dimension p1 (mm) Dimensions p (mm) Dimensions B (mm) Dimensions E (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p'(mm) Dimension p1 (mm) Dimensions p (mm) Dimensions B (mm) Dimensions E (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 - 30 20 40   1pc 1 MANI-1H-1/4 10931612 20.65 SGD
Shipped after 2017-12-18
40 145 40 30 20 160   1pc 1 MANI-4H-1/4 10931698 31.47 SGD
Shipped after 2017-12-18
40 145 39 40 21 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-4H-3/8 10931707 30.33 SGD
Shipped after 2017-12-25
- 105 39 40 21 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-3H-3/8 10931673 27.34 SGD
Shipped after 2017-12-25
- 65 38 40 21 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-2H-3/8 10931646 28.15 SGD
Shipped after 2017-12-25
- 105 40 30 20 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-3H-1/4 10931664 26.05 SGD
Shipped after 2017-12-25
40 145 40 30 20 160 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-4H-1/8 10931682 29.25 SGD
Shipped after 2017-12-25
- 65 40 30 20 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-2H-1/4 10931637 28.15 SGD
Shipped after 2017-12-25
- 105 40 30 20 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-3H-1/8 10931655 26.05 SGD
Shipped after 2017-12-25
- 65 40 30 20 80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MANI-2H-1/8 10931628 24.69 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic intermediate joint
4
From Japan
On 2015-12-10 08:31:34
The price is reasonable and it is good as it is plated. Since the mounting hole is unnecessary, because it is used only in the L direction, if there are variations.
This review is about item#10931637.

Related Products