Buy more than* S$200* and get FREE SHIPPING

Digital Thermohygrometer

Thermometer Type
Tabletop / wall hanging
Type of display Temperature
Digital
Humidity Pricision
+/-5%(35-85%)/+/-10%(20-34,86-95%)
Built-in Battery
R03 (AAA) X1 (monitor battery included)
Measurement Interval
About 10sec
Body Dimensions (Width x Depth x Height) (mm)
60x19x125
Humidity Measurement Range (%)
20-95%
Temperature Pricision
+ / Over 1 degree C (over 40.0 degree C) / + / over 1.5 degree C (over 50.0 degree C)
Temperature Measurement Range (deg C)
Over 9.9 over 50.0 degree C
Measurement Method
Temperature: thermistor / humidity: High min child resistance
Weight (g)
About 80
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-20 10948918 47.60 SGD
In stock
ADD TO CART

Related Products