Buy more than* S$200* and get FREE SHIPPING

Steel Wool

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
270
Length (mm)
140
Weight (g)
200
Thickness (mm)
75
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
489-2640 1pc 1 TSW0000-200 11042106 10.99 SGD
Shipped after 2018-04-23
489-2658 1pc 1 TSW003-200 11042115 6.99 SGD
Shipped after 2018-04-23
489-2666 1pc 1 TSW0-200 11042124 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To finish polish after Briwax paint.
4
From Japan
On 2017-09-25 15:51:06
Since it contains a lot, it is good to polish until you feel comfortable. Luster comes out of the tree and luxury increases. Sorry to polish the finely powdered steel dust and dust and polish the cigarette cases in a tightly packed case so that once it is taken out it will be difficult to return. Cospa is also good and is recommended.
This review is about item#11042124.
When painting
4
From Japan
On 2016-01-26 11:44:54
Although it can not be helped on the product, it is troublesome to get a lot of fine trash.
This review is about item#11042124.
Blywax to paint
4
From Japan
On 2015-10-23 21:32:46
I have not used it, but I am happy with the large capacity.
This review is about item#11042115.
Finishing work of oil finishing work in woodworking production
5
From Japan
On 2015-09-06 15:04:58
Steel wool of this eye was not placed in general DIY shops, etc. Also, there was little amount of things sold, so I was in trouble. With this you can focus on your work without any hesitation.
This review is about item#11042106.

Related Products