Buy more than* S$200* and get FREE SHIPPING

Screw-less terminal block SL-6000-H

Caution
*It is not waterproof, drip-proof specification. Please keep it out of reach of children.*Storage, please avoid direct sunlight, high temperature, high humidity.
Standard Stripping Wire Length (mm)
9-10
Pitch between Terminals (mm)
5.08
Rating
300V-10A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SL-6000-H-G 11095577 7.99 SGD
Shipped after 2018-06-05
1pc 1 SL-6000-H-R 11095595 7.99 SGD
Shipped after 2018-06-07
1pc 1 SL-6000-H-B 11095543 7.99 SGD
Shipped after 2018-06-07
1pc 1 SL-6000-H-BR 11095568 7.99 SGD
Shipped after 2018-06-05
1pc 1 SL-6000-H-GY 11095586 7.99 SGD
Shipped after 2018-06-05
1pc 1 SL-6000-H-W 11095604 7.99 SGD
Shipped after 2018-06-05
1pc 1 SL-6000-H-Y 11095613 7.99 SGD
Shipped after 2018-06-07
1pc 1 SL-6000-H-BL 11095552 7.99 SGD
Shipped after 2018-06-07
ADD TO CART

Related Products