Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folder tier ST cap

4.00 (1)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
12
Weight (g)
24
Overall Length (mm)
137.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BA91-BK 11110067 -
Discontinued
[x]
1pc 1 BA91-S 11110024 -
Discontinued
[x]
1pc 1 BA91-E 11110058 7.99 SGD
Shipped after 2018-05-11
1pc 1 BA91-BL 11110033 8.99 SGD
Shipped after 2018-05-11
1pc 1 BA91-P 11110042 7.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the signature etc of documents
4
From Japan
On 2016-08-16 18:18:28
It is convenient because it is put in a mobile bag and it is a cap type.
This review is about item#11110067.

Related Products