Buy more than* S$200* and get FREE SHIPPING

Nemurando Biz

2.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Width x Depth x Height) (mm)
237x235x106.5
Character Type
9000
Maximum Printing Width (mm)
46
Printing Density
200x200dpi
Keyboard Layout
JIS
Tape Width (mm)
3.5/6/9/12/18/24/36/46
TRUSCO Part Number
497-6606
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KL-V460 11629433 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
File spine cover, others
1
From Japan
On 2017-06-22 17:46:11
I changed my name because the name land I used was broken for a long time. I thought that the performance was naturally better because it was a new model, but the performance of the printer head was dropped and the characters were not smooth. I inquired to the manufacturer but it was said that there is no printerhead of any performance of any previous performance. It is very disappointing.
This review is about item#11629433.
Document arrangement
4
From Japan
On 2016-07-21 17:29:42
It is slightly bigger than I thought, but the letter is big and easy to use
This review is about item#11629433.

Related Products