Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers Black

5.00 (2)
Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
730(26cm)
Material (Sole)
Rubber + EVA
Material (Skin)
Artificial leather + nylon mesh
Standard
JSAA A species
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 NS322 11651824 64.99 SGD
Shipped after 2018-05-28
26.5 1Pair 1 NS322 11651833 64.99 SGD
Shipped after 2018-05-28
28 1Pair 1 NS322 11651867 109.99 SGD
Shipped after 2018-05-31
25 1Pair 1 NS322 11651806 76.99 SGD
Shipped after 2018-05-31
24.5 1Pair 1 NS322 11651797 76.99 SGD
Shipped after 2018-05-31
27 1Pair 1 NS322 11651842 64.99 SGD
Shipped after 2018-05-28
29 1Pair 1 NS322 11651876 109.99 SGD
Shipped after 2018-05-31
24 1Pair 1 NS322 11651788 109.99 SGD
Shipped after 2018-06-11
25.5 1Pair 1 NS322 11651815 64.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For summer touring
5
From Japan
On 2017-05-23 19:01:06
I bought it for touring in the summer. Although I have normal boots for motorcycles, it is hot and it can be steamed for touring in summer, so if you are looking for various things and you are looking for something that you liked with the type of this hand is not easy, even if there are brands like stupid Due to high price, durability, reputation is not good, so I decided on this because I wanted something different from people anyway. It is quite good. Personally, it is good COSPA. I will not recommend it to people. (Haha) Because we increase the number of people wearing the same thing (lol)
This review is about item#11651788.
Site workers' safety shoes
5
From Japan
On 2016-04-18 15:03:17
We are going to purchase at the site workers' safety shoes. Because I have ordered it many times, I think that the person himself is satisfied.
This review is about item#11651867.

Related Products