Buy more than* S$200* and get FREE SHIPPING

Parts Cleaning Brush

4.45 (51)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use near high temperature liquid or fire. It may cause damage to the main unit. When handling roughly the hair may fall out. Do not use with thinner.
Brush Length (mm)
70
Material (handle)
Wood
Material (Trim)
Nylon
Diameter (phi mm)
about 30 (hair tip), 14.5 (handle)
Overall Length (mm)
280
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MBRP003A-NL 11660014 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 12
3 star 3
2 star 2
1 star 1
Review Rating: 4.45
51 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
3
From Japan
On 2018-01-04 19:59:32
It is easy to use with waist. It seems that hair is difficult to escape.
This review is about item#11660014.
Carburetor cleaning
5
From Japan
On 2017-12-23 17:59:44
Easy reach of the tip to the part which is more intricate than the usual brush and dirt falls well
This review is about item#11660014.
For washing parts
4
From Japan
On 2017-12-20 16:33:54
I feel that it is easy to remove dirt if it is a bit hard. Is it a bit soft?
This review is about item#11660014.
For washing bike parts
4
From Japan
On 2017-12-06 22:23:03
The thickness of the hair was thicker than I thought. However, it can be used firmly for large parts! I also want a small type with about half the amount of hair ...
This review is about item#11660014.
Cleaning of electronic equipment
4
From Japan
On 2017-11-09 23:48:42
The thing was larger than I imagined, but I think that it is easy to use depending on the application.
This review is about item#11660014.
Sun, when removing dirt on the groove
3
From Japan
On 2017-10-10 21:38:06
When the product arrived, it actually touched the surface considerably larger than the image of the photograph on the net posted. Hair also had a slightly thin image, but it tends to be on net purchase .... But I can use this with this.
This review is about item#11660014.
Machine overhaul
2
From Japan
On 2017-09-17 22:21:02
I am using it to wash the machine, but I feel that hands are getting tired if the grip is a little thicker when the hands are wet. Although the tip of the brush is rounded, I think that there is also a version that is not round because it seems that the brush reaches the corner of the machine as it is not round.
This review is about item#11660014.
Cleaning of motorcycle engine etc.
5
From Japan
On 2017-09-15 12:51:55
Previously I was using old toothbrushes, but as soon as I started to use this product I got better efficiency. It is a goods that I want to keep stocking at the right place though it is right.
House cleaning work
4
From Japan
On 2017-09-14 21:49:41
Besides being a big product, I was surprised. Brush part It is easy to work because the waist is strong. Also please give me some slim items.
This review is about item#11660014.
Part Cleaning
5
From Japan
On 2017-08-23 21:31:00
I felt somewhat soft, but I was able to clean the parts that the wire brush could not reach. It is supple.
This review is about item#11660014.

Related Products