Buy more than* S$200* and get FREE SHIPPING

Offset Grindstone

4.59 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Compatible Tool
Disc Grinder
Weight (g)
107
Abrasive Material
AWA
Diameter (phi mm)
100
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1box(25sheet) 1 24 11660023 39.99 SGD
In stock
36 1box(25sheet) 1 36 11660032 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
During painting work, machine maintenance
5
From Japan
On 2018-03-14 21:01:10
I can use it without problems. I feel like I'd like to have more than what I bought at a home center.
This review is about item#11660023.
Construction machinery, farm equipment repair
3
From Japan
On 2017-11-03 04:17:45
I have not used it yet. I am looking forward to what I have compared with the past.
This review is about item#11660023.
Deburr of manufacturing hardware
5
From Japan
On 2017-10-11 09:20:40
There is no problem in particular. Since it is a consumable item, the cheaper the better.
This review is about item#11660032.
Polishing of metal parts
5
From Japan
On 2017-05-18 20:06:59
I have been using it for a long time, but I dared to buy a lot. Because COSPA is good, it is saved.
This review is about item#11660032.
Thunder the iron
5
From Japan
On 2017-04-11 14:44:13
Anyway, I was attracted to the price. Work can be done without problem. Recently it has been this for a long time.
This review is about item#11660032.
Polishing
5
From Japan
On 2017-02-10 18:10:45
It is possible to cut it without problems for cheap price. It is a disposable feeling.
This review is about item#11660032.
I wish I could cut more!
3
From Japan
On 2016-08-29 17:25:56
I am using Hitachi's offset grindstone up to now. I am using it while thinking that it may be cut a little more. It is a pity if it is cheap. One more step should be developed to be able to be cut.
This review is about item#11660023.
H Steel channel steel finish after gas fusion cutting
5
From Japan
On 2016-04-25 22:19:25
It's cheap but is it okay? I bought it while thinking but I was able to use it without any change as an expensive grindstone. It was easy to take with transparent tape to take out the first piece from the box.
This review is about item#11660023.
Piping work
5
From Japan
On 2016-04-09 14:35:41
It is long lasting and cheap
This review is about item#11660032.
For processing
3
From Japan
On 2016-02-29 13:15:27
Although it is cheap, it can be used without problems.
This review is about item#11660023.

Related Products