Buy more than* S$200* and get FREE SHIPPING

Cutting Whetstone

3.77 (26)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please attach the grindstone cover. Make sure to wear safety glasses, working gloves, dust mask and safety hat. Do not exceed the maximum use peripheral speed. Please use proper flange. Do not use the side of grinding stone.
Purpose
Cutting general steel, angle, round rod
Hardness
P
Hole Diameter (phi mm)
25.4
Abrasive Material
alumina
Grain Size
36
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 72[4300] 2.8 1box(5sheet) 1 305 11660075 24.99 SGD
In stock
355 72[4300] 3 1box(5sheet) 1 355 11660084 38.99 SGD
In stock
405 63[3800] 3 1box(5sheet) 1 405 11660093 43.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 3
1 star 4
Review Rating: 3.77
26 Customer Reviews
The reviews are automatic translation.
Cutting Angle
5
From Japan
On 2018-04-11 15:36:42
It was sharp and easy to price and was very satisfied and used it.
This review is about item#11660075.
Cutting of frozen fish
5
From Japan
On 2018-04-11 15:21:06
It has broken long and lasts long without breaking. Is it better than a maker item?
This review is about item#11660075.
Cutting of steel
1
From Japan
On 2018-03-16 11:52:25
I bought it for cutting of flat steel and C type steel, but it was too sharp to enter the storage
This review is about item#11660093.
Square pipe cutting
5
From Japan
On 2018-02-18 12:00:35
I bought it for the first time, but I decide whether to buy it by looking at the state for a while
This review is about item#11660075.
Used for stainless steel angle cutting
5
From Japan
On 2017-09-26 15:51:10
I feel that somewhat, decreasing is quick. But I do a good job for the price. We are planning to continue using it so please hold on. Thank you.
This review is about item#11660075.
Steel material cutting
2
From Japan
On 2017-08-06 17:48:33
When cutting two angles of 3 mm in thickness and cutting it, it was hard to cut and finally cutting it was finished, large burrs were generated on the cut surface. It is cheap so it can be saved because it is a consumable item, but in order to take that burr, I feel like getting more expensive with labor and baby thunder.
This review is about item#11660084.
Cutting of iron tubes, C chambers iron etc.
1
From Japan
On 2017-07-15 13:26:23
Purchased for cutting of 100 mm C Chan. In the case of It is very bad. It was a sample of cheap worse / elephant.
This review is about item#11660084.
Cutting of steel
4
From Japan
On 2017-06-20 19:43:15
There is a sense of value over the price because it can be used normally without problem
This review is about item#11660075.
Used for iron cutting
5
From Japan
On 2017-05-19 09:03:28
Next day morning the item arrived. It is a good product that can be cut well without blurring of the blade
This review is about item#11660084.
Cutting of iron
5
From Japan
On 2017-04-11 14:38:00
It's a size that is not quite a home center, and it is heavy so it is saved when you deliver it. Cutting can also be done smoothly and it is saved with price.
This review is about item#11660093.

Related Products