Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Supple in thick

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (cm)
30.0
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.8 7.8 M 495-3410 1pair 1 - 11750987 2.99 SGD
In stock
20.8 7.8 M 495-3401 1pair 1 - 11750996 2.99 SGD
In stock
22.6 8.4 L 495-3398 1pair 1 - 11751005 2.99 SGD
In stock
19.0 7.2 S 495-3428 1pair 1 - 11750978 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2018-06-05 13:54:41
It was a very good product Thank you. I want to use it again.
This review is about item#11751005.
Hydraulic work
3
From Japan
On 2017-07-20 16:27:40
It seems to be strong but slightly thick, but I care about the smell. You can use it if you are using it several times.
This review is about item#11750996.
When roses are transplanted. When touching damp soil. When washing pots etc. outside in winter.
5
From Japan
On 2017-01-27 17:18:05
It's not too thin, not too thick, and its thickness is just right. Though it is thick, it is tough, but the feeling of the hand is damaged, so it is difficult to do fine work etc. There is also some strength in this middle thick, I think that the sense of the fingertip is not too damaging. I use it for re-replacing roses, but even if I touch the wet soil in the bowl in the midwinter, my hands will not get cold, and there are no problems with some thorns. It is annoying to change gloves according to the application, so almost any work can be done with this one piece. Since there is also a length, if you hold the glove entrance firmly in the sleeve of the clothes, it will not fall off as you slide.
This review is about item#11750987.
For cleaning
5
From Japan
On 2016-07-08 16:07:51
It fits very easily in hand and has a very bare hand feeling, it is easy to use and strong
This review is about item#11751005.

Related Products