Buy more than* S$200* and get FREE SHIPPING

OPP Tape For Heavy Packing

4.47 (43)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please remove the dust, oil, moisture from the surface to paste properly, hold it tightly and paste. Do not stick directly to the human body. Do not use for electrical insulation. Please keep away from places where children can reach, direct sunlight, heat, and moisture.
Purpose
For heavy packing
Tensile Strength (N/10mm)
65.0 or more
Adhesive Power (N/10mm)
3.5 or more
Adhesive
Acrylic
Tape Thickness (mm)
About 0.09
Tape Length (m)
50
Base Material
OPP
Tape Width (mm)
48
Color
Transparent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(5roll) 1 - 11769232 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 9
3 star 5
2 star 0
1 star 1
Review Rating: 4.47
43 Customer Reviews
The reviews are automatic translation.
Packing parts
1
From Japan
On 2017-09-13 22:29:38
Although it purchased several times with heavy packing and thickness, it is not sticking strength and it is peeling off before shipping. It can not be used just because it has low adhesion and thickness. When I thought again and searched, it was dealing with handling. I felt that the product was defective as well. Too bad I can not use inventory ...
This review is about item#11769232.
Used for packaging
5
From Japan
On 2017-06-22 01:29:50
It's nice, it's thick. We are using here only for heavy items.
This review is about item#11769232.
When packing
4
From Japan
On 2017-06-06 17:43:50
I think that it is cheaper and very much better than purchasing nearby.
This review is about item#11769232.
Packing cardboard
5
From Japan
On 2017-06-05 23:14:51
Because it is thick and strong, it was very useful for packing heavy luggage.
This review is about item#11769232.
Machine packaging
5
From Japan
On 2017-06-05 14:38:30
Although I tried using heavy packaging for the first time this time, I thought that it was thicker than I imagined, first thought "It's a little ticklisha ??", but when coming to use it is easier to use and comfortable It is.
This review is about item#11769232.
When packing
5
From Japan
On 2017-05-17 19:51:05
I used it for the first time this time, but it was better than I thought. We are satisfied with the price cheaper than the nearby home center.
This review is about item#11769232.
When packing
5
From Japan
On 2017-05-09 09:12:05
I was using products from other manufacturers, but the cost strength is also very satisfying.
This review is about item#11769232.
Cardboard packaging of goods
3
From Japan
On 2017-05-01 15:51:53
There is no problem compared with other companies in terms of work. The price is fascinating.
This review is about item#11769232.
Packing work
5
From Japan
On 2017-04-16 10:01:34
Although I was using the home center, when I tried using this item this time, I thought it seemed to be thick and durable. I was surprised because it seems easier to cut than before if I thought that it was difficult for the tape to break as much as it was thick. I think that I will use it for agricultural work as it is thick.
This review is about item#11769232.
For heavy-duty box packing
5
From Japan
On 2017-03-23 14:41:19
This is fine enough. Until now I was using a certain company, but the tape itself was soft and unnecessarily stretched and workability was very bad This tape does not have it. It is very easy to use.
This review is about item#11769232.

Related Products