Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Side-up mirror

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Radius of Curvature
400R
Outer Diameter (phi mm)
185x105
Weight (g)
300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SU-18K 12132943 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I put it on the mirror of the passenger seat side of the camper.
5
From Japan
On 2017-11-04 15:22:14
It is easy to see in wide angle, it is outside, but you can see well downward. I think that it is an indispensable item for prevention of rolling up with genuine mirror's plus.
This review is about item#12132943.
I put it on the mirror of the passenger seat side of the camper.
5
From Japan
On 2017-11-04 15:22:05
It is easy to see in wide angle, it is outside, but you can see well downward. I think that it is an indispensable item for prevention of rolling up with genuine mirror's plus.
This review is about item#12132943.
Company
4
From Japan
On 2017-02-16 09:38:32
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#12132943.
As an auxiliary mirror of the side mirror
5
From Japan
On 2016-07-13 15:01:51
Securing the outside visibility of the left side mirror's field of sight Although the large bus is attached from the beginning, I was looking for it because it is not available on the mini bus. Installation is first done with 3 mm drilling 4 mm with tapping 4 Millis Bis fixed Fixed 4 mm before opening the hole 4 mm open to confirm the depth. I could not get the depth to enter the turn nut, so I installed it in the above way. It became easy to get in and out of a crowded large parking lot etc.
This review is about item#12132943.
Used as auxiliary mirror of track
5
From Japan
On 2016-02-02 16:52:06
The blind spot disappeared and the operation became easy. The price was cheaper than others.
This review is about item#12132943.
Used in automobiles
5
From Japan
On 2015-10-06 14:48:58
Very easy to see
This review is about item#12132943.