Buy more than* S$200* and get FREE SHIPPING

Steel 20L Open Pail Can

4.65 (54)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. Since the pail can, lid and band are delivered separately, it is necessary to install by customer.
Dimensions (Diameter phi x Height H) (mm)
about 306 x 367
Capacity (L)
20
Type
Top board detachable band type
Weight (kg)
About 1.3
Shape
Taper
Material
varnish drawing tin free steel (tin-free steel plate)
Specification
Steel plate 0.34 mm
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
1pc 1 - 16241898 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 13
3 star 3
2 star 0
1 star 0
Review Rating: 4.65
54 Customer Reviews
The reviews are automatic translation.
Sealing of rice and pulses
5
From Japan
On 2018-05-23 22:05:58
Since it is packed tightly, it prevents deterioration and contamination of insects.
This review is about item#16241898.
It is used as a cyclone dust collector of automatic cannas
5
From Japan
On 2018-05-21 21:49:35
It was good to make and buy with good airtightness.
This review is about item#16241898.
For waste oil
5
From Japan
On 2018-05-08 14:38:30
It seems to be strong and has a firm feeling. I think I want to repeat again.
This review is about item#16241898.
использую для перевозки отработанного растительного масла
5
From Japan
On 2018-05-04 17:00:49
очень удобно в использовании, я довольна - рекомендую!
This review is about item#16241898.
Purchase to create your own dust collection cyclone
5
From Japan
On 2018-04-18 16:22:32
At a nearby home center I did not sell steel pail cans and so purchased here. It is solidly made for low price. However, the thickness of the iron plate is not too thin, it is not too thin, it can be easily drilled with an iron drill.
This review is about item#16241898.
Primary storage and transportation of spent batteries etc.
5
From Japan
On 2018-04-02 10:10:46
Because it is hermetically sealed, there is no worry of an emergency fire, so you can use it with confidence.
This review is about item#16241898.
Used as a container for firewood, medium firewood for fire
5
From Japan
On 2018-01-19 19:03:17
I use it by placing it next to a wood stove. Although it looks, the atmosphere gets better if there is a type of matt.
This review is about item#16241898.
For woodworking dust
5
From Japan
On 2018-01-17 17:53:53
Used in combination with a separator for dust collection. Packing is contained in the lid and the degree of sealing is high. I am satisfied.
This review is about item#16241898.
Put the ramen noodles
5
From Japan
On 2018-01-05 20:32:50
Although it is easy to use, the lid will not open because it becomes a vacuum state So I wish I had a hole open
This review is about item#16241898.
Storage of powder and sand
5
From Japan
On 2017-12-26 18:33:26
I think that durability is in the future, but I think that it is a product that can be used sufficiently.
This review is about item#16241898.

Related Products