Buy more than* S$200* and get FREE SHIPPING

Knurled knob flat

3.80 (5)
Heat-Resistant Temperature (deg C)
10
...see all>
Product Options
ADD TO CART
Knob Height (mm) Screw Dimensions Outer Diameter (phi mm) Screw Length (mm) Weight (g) TRUSCO Part Number Screw Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knob Height (mm) Screw Dimensions Outer Diameter (phi mm) Screw Length (mm) Weight (g) TRUSCO Part Number Screw Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0 M8x1.25 30 20 42 470-1062 - 1pc 1 TKKBF-M8X20 16247254 7.99 SGD
Shipped after 2018-01-22
4.0 M5x0.80 20 10 12 470-0996 - 1pc 1 TKKBF-M5X10 16247114 4.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 25 24 470-1046 - 1pc 1 TKKBF-M6X25 16247218 6.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 30 25 470-1054 - 1pc 1 TKKBF-M6X30 16247236 6.99 SGD
Shipped after 2018-01-22
8.0 M10x1.50 36 30 83 470-1101 - 1pc 1 TKKBF-M10X30 16247333 13.99 SGD
Shipped after 2018-01-23
4 M4x0.70 16 - 6 470-1259 4 1pc 1 TKKNF-M4 16247358 3.99 SGD
Shipped after 2018-01-23
4 M4x0.70 16 - 6 470-1305 4 1pc 1 TKKNF-M4S 16247367 6.99 SGD
Shipped after 2018-01-23
6 M6x1.00 24 - 21 470-1321 6 1pc 1 TKKNF-M6S 16247403 6.99 SGD
Shipped after 2018-01-22
6.0 M8x1.25 30 25 44 470-1071 - 1pc 1 TKKBF-M8X25 16247272 9.99 SGD
Shipped after 2018-01-23
8.0 M10x1.50 36 25 80 470-1232 - 1pc 1 TKKBF-M10X25S 16247324 16.99 SGD
Shipped after 2018-01-23
8.0 M10x1.50 36 30 83 470-1241 - 1pc 1 TKKBF-M10X30S 16247342 19.99 SGD
Shipped after 2018-01-23
8 M8x1.25 30 - 44 470-1330 8 1pc 1 TKKNF-M8S 16247428 9.99 SGD
Shipped after 2018-01-23
6.0 M8x1.25 30 25 44 470-1216 - 1pc 1 TKKBF-M8X25S 16247288 13.99 SGD
Shipped after 2018-01-22
6.0 M8x1.25 30 30 46 470-1089 - 1pc 1 TKKBF-M8X30 16247297 10.99 SGD
Shipped after 2018-01-22
6.0 M8x1.25 30 30 46 470-1224 - 1pc 1 TKKBF-M8X30S 16247306 15.99 SGD
Shipped after 2018-01-22
8.0 M10x1.50 36 25 80 470-1097 - 1pc 1 TKKBF-M10X25 16247315 13.99 SGD
Shipped after 2018-01-23
3.5 M4x0.70 16 16 7 470-1127 - 1pc 1 TKKBF-M4X16S 16247105 7.99 SGD
Shipped after 2018-01-23
10 M10x1.50 36 - 80 470-1348 10 1pc 1 TKKNF-M10S 16247446 13.99 SGD
Shipped after 2018-01-23
4.0 M5x0.80 20 16 13 470-1143 - 1pc 1 TKKBF-M5X16S 16247148 9.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 20 23 470-1038 - 1pc 1 TKKBF-M6X20 16247193 7.99 SGD
Shipped after 2018-01-23
5 M5x0.80 20 - 12 470-1313 5 1pc 1 TKKNF-M5S 16247385 5.99 SGD
Shipped after 2018-01-23
6 M6x1.00 24 - 21 470-1275 6 1pc 1 TKKNF-M6 16247394 4.99 SGD
Shipped after 2018-01-22
8 M8x1.25 30 - 44 470-1283 8 1pc 1 TKKNF-M8 16247412 7.99 SGD
Shipped after 2018-01-22
10 M10x1.50 36 - 80 470-1291 10 1pc 1 TKKNF-M10 16247437 8.99 SGD
Shipped after 2018-01-22
4.0 M5x0.80 20 16 13 470-1003 - 1pc 1 TKKBF-M5X16 16247132 4.99 SGD
Shipped after 2018-01-22
4.0 M5x0.80 20 20 14 470-1151 - 1pc 1 TKKBF-M5X20S 16247166 7.99 SGD
Shipped after 2018-01-22
3.5 M4x0.70 16 10 6 470-0970 - 1pc 1 TKKBF-M4X10 16247078 4.99 SGD
Shipped after 2018-01-22
3.5 M4x0.70 16 10 6 470-1119 - 1pc 1 TKKBF-M4X10S 16247087 6.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 16 22 470-1160 - 1pc 1 TKKBF-M6X16S 16247184 9.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 20 23 470-1178 - 1pc 1 TKKBF-M6X20S 16247202 9.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 25 24 470-1186 - 1pc 1 TKKBF-M6X25S 16247227 9.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 30 25 470-1194 - 1pc 1 TKKBF-M6X30S 16247245 9.99 SGD
Shipped after 2018-01-22
6.0 M8x1.25 30 20 42 470-1208 - 1pc 1 TKKBF-M8X20S 16247263 12.99 SGD
Shipped after 2018-01-22
3.5 M4x0.70 16 16 7 470-0988 - 1pc 1 TKKBF-M4X16 16247096 4.99 SGD
Shipped after 2018-01-22
4.0 M5x0.80 20 20 14 470-1011 - 1pc 1 TKKBF-M5X20 16247157 4.99 SGD
Shipped after 2018-01-22
5.0 M6x1.00 24 16 22 470-1020 - 1pc 1 TKKBF-M6X16 16247175 6.99 SGD
Shipped after 2018-01-22
4.0 M5x0.80 20 10 12 470-1135 - 1pc 1 TKKBF-M5X10S 16247123 7.99 SGD
Shipped after 2018-01-22
5 M5x0.80 20 - 12 470-1267 5 1pc 1 TKKNF-M5 16247376 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Shaft fixing screw of drilling machine
5
From Japan
On 2017-10-25 19:17:22
The stainless steel surface looked beautiful, and the knurling process attached to the circumference was just right as a slip prevention feeling.
This review is about item#16247263.
Replace the screws of special machinery with this from ordinary screws.
4
From Japan
On 2017-10-18 18:35:57
For me, I think it would be better for the bottom of the upper part of the plate to have a gap with the other part than the flat one. I think that it would be easier to use if it is better to put a washer in, but it is more integrated than that. Well, as it is each usage, I can not say anything.
This review is about item#16247087.
To repair the teak pad screw of VFCM 40
4
From Japan
On 2017-10-16 08:56:56
Purchased to repair the cheek pad screw of VFCM 40 A 3. The shape is different but you can use it. Because it is difficult to order the manufacturer, going will be black painted.
This review is about item#16247157.
I used it for my own positioning device
2
From Japan
On 2017-04-13 14:11:24
I bought a through mold, but this type has a step. I did not understand from the photograph. Then the through hole is not vertical. I was leaning so that I could see it with my eyes as I screwed it in.
This review is about item#16247403.
Purchase for feed screw positioning
4
From Japan
On 2015-07-09 21:54:45
I bought it for an old lathe.
This review is about item#16247175.

Related Products