Buy more than* S$200* and get FREE SHIPPING

Joint bracket 19-inch U

4.75 (4)
Width W (mm)
19
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
Length L1 (mm) Length L2 (mm) Number of Holes Weight (g) TRUSCO Part Number Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 (mm) Length L2 (mm) Number of Holes Weight (g) TRUSCO Part Number Hole Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 52 7 47 482-0720 25 1pc 1 TK19-U7AB 16248033 3.99 SGD
Shipped after 2018-05-28
53 27 4 27 482-0681 25 1pc 1 TK19-U4B 16247997 2.99 SGD
Shipped after 2018-05-28
103 27 6 40 482-0711 25 1pc 1 TK19-U6B 16248024 3.99 SGD
Shipped after 2018-05-28
78 27 5 33 482-0690 25 1pc 1 TK19-U5B 16248006 3.99 SGD
Shipped after 2018-05-28
28 27 3 20 482-0673 - 1pc 1 TK19-U3B 16247988 2.99 SGD
Shipped after 2018-05-28
103 52 8 54 482-0738 25 1pc 1 TK19-U8AB 16248042 4.99 SGD
Shipped after 2018-05-28
53 52 6 40 482-0703 25 1pc 1 TK19-U6AB 16248015 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To extend the bike's turn signal stay
5
From Japan
On 2017-08-28 17:55:15
The exclusive item is expensive, but if it substitutes for general members, it will be inexpensive. Moreover, because there are plenty of kinds, the goods which are perfect for hope were found.
This review is about item#16247988.
As a metal fitting
5
From Japan
On 2017-04-11 08:12:59
Painting was also solid and it was a good hardware thing. I would like to purchase again. Since it is difficult to understand the dimension notation, it will be appreciated if you can improve it.
This review is about item#16247997.
Fixation of equipment
5
From Japan
On 2016-04-27 09:11:18
It was as expected.
This review is about item#16248015.
Extension of LED working light
4
From Japan
On 2015-09-04 21:48:40
The hole was small, so I opened it, but it worked well.
This review is about item#16248015.

Related Products