Buy more than* S$200* and get FREE SHIPPING

Uni Chromate Rope Anchor Ring

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (mm)
17
Under Head Length (mm)
250
Diameter (phi mm)
6
Weight (kg)
5.6
Width (mm)
30
TRUSCO Part Number
470-3073
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(100pc) 1 TRM-625-100P 16249205 139.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the form
5
From Japan
On 2015-07-07 18:52:54
The texture and the strength were sufficient enough Dispatch is complain if it is a little earlier
This review is about item#16249205.

Related Products