Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

C-clamp (bar code type)

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Male Screw Hexagonal Opposite Side (mm) Jaw Depth (mm) Maximum Openings (mm) TRUSCO Part Number Tightening Pressure (kN [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Male Screw Hexagonal Opposite Side (mm) Jaw Depth (mm) Maximum Openings (mm) TRUSCO Part Number Tightening Pressure (kN [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 27 40 490-1444 20 1pc 1 TBC-38E 16255252 13.99 SGD
In stock
29 130 301 490-1525 69 1pc 1 TBC-300E 16255243 219.99 SGD
In stock
17 46.5 77 490-1461 28 1pc 1 TBC-75E 16255277 21.99 SGD
In stock
26 99 200 490-1509 49 1pc 1 TBC-200E 16255216 91.99 SGD
In stock
29 110.5 250 490-1517 59 1pc 1 TBC-250E 16255225 169.99 SGD
In stock
12 20 28.5 490-1436 18 1pc 1 TBC-25E 16255234 11.99 SGD
In stock
23 75.5 151 490-1495 44 1pc 1 TBC-150E 16255207 59.99 SGD
In stock
19 60 102 490-1479 35 1pc 1 TBC-100E 16255182 34.99 SGD
In stock
21 65 126 490-1487 40 1pc 1 TBC-125E 16255198 42.99 SGD
In stock
14 33 52 490-1452 22 1pc 1 TBC-50E 16255268 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Fixation of work piece
1
From Japan
On 2017-11-29 16:00:48
We are tightening again with a hexagonal wrench, but this product is less than 0, 3 mm in dimensions of the hexagonal diagonal compared to those of other manufacturers, the wrench will slip. As you use it will have rounded corners and will not be usable.
This review is about item#16255207.
Universal joint detachment
5
From Japan
On 2017-06-13 15:01:25
I am glad that it was very solid. He is active in various places.
This review is about item#16255182.
When sticking a light blocking net to a roof roof, fixing the wire
4
From Japan
On 2016-07-17 17:40:33
Dynamic loading of wire fixing is short, omitting the work of fixing the screw by drilling a hole with a drill instead of a permanent installation. Securing safety is important when installing.
This review is about item#16255207.
Fixing interior base material
5
From Japan
On 2015-12-14 08:49:30
It is used to fix the base material of the hiding part. I am glad that it is cheap and solid.
This review is about item#16255277.

Related Products