The reviews are automatic translation.
For maintenance
From Japan
On 2018-03-05 17:39:47
Although I purchased it because there was no size on hand, it is a tool that I can use with confidence because the quality is also good.
For the maintenance of the bicycle
From Japan
On 2017-12-16 19:45:03
I bought it because 9mm bolts and nuts are used for bicycle parts.
The price is cheap, but it is a solid product.
Although it may be only for myself,
The edges of the part holding the nut and bolt of the spanner seems to sharply cut hands.
I want you to take a little more surface.
Maintenance of reel
From Japan
On 2017-05-22 14:55:57
Although it is used for maintenance of fishing, truss is truly inexpensive, but it can be used with high accuracy with high accuracy.
Machine maintenance
From Japan
On 2017-04-03 15:04:24
Although it was disassembling and assembling using a spanner, glasses etc in a narrow place, it was difficult to use a box because of angle and height, but it can be used with just good salt plum
Maintenance of bicycle
From Japan
On 2017-04-03 09:55:28
The thing is solid and there is no problem. Somewhat full length was short, so I will reconsider next time.
During machine repair
From Japan
On 2017-03-16 13:47:11
There is no problem because it uses less frequently and uses other sizes in strength as well.
For adjustment of motor mounting position of homebrew tools
From Japan
On 2017-03-11 21:38:15
Gonbination spanner at low price may be available at a price. I am satisfied if this cost is solid strength and usability at this size.
For bike brake fluid replacement
From Japan
On 2017-01-30 14:47:54
I purchased 11 mm size. It is cheap, but it is a sufficient level.
Motorcycle Maintenance
From Japan
On 2016-10-17 18:12:45
I bought it as a plug wrench. I thought it was just good length for the tool roll you are using, but I am planning to cut 1 cm since it is long.
Car Maintenance
From Japan
On 2016-08-25 09:31:04
COSPA is good. It is a cheap and easy to use satisfying item. Purchasing will be quite difficult at the shop at this price.