Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe for the protective cushion

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
69
Inner Diameter (phi mm)
49
Length (m)
2
Weight (g)
205
Thickness (mm)
10
TRUSCO Part Number
489-6301
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TTP-2000W 16265542 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Door parts
5
From Japan
On 2017-10-20 15:32:48
Purchased for use in clearance filling. There is no problem in use, but I want a short setting.
This review is about item#16265542.
Protection of scaffolding pipe
5
From Japan
On 2016-07-28 14:08:04
It installed by preventing the bouncing back of the place where the soft ball baseball hits. There was a difference more than there was nothing at all. However, I think that it can not be used unless it wraps around in a round tape with vinyl tape.
This review is about item#16265542.

Related Products