Buy more than* S$200* and get FREE SHIPPING

TYS series wheel only urethane

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
140
Allowable Load (kgf)
142.8
Boss Width B (mm)
55
Hole Diameter d (phi mm)
12
Wheel Width (mm)
40
Weight (g)
670
TRUSCO Part Number
493-1891
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TYSUW-150 16268787 24.42 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To repair the dolly
5
From Japan
On 2015-11-09 17:14:57
Although the former wheels cracked and rattled and the form was slightly different, it became a nice feeling.
This review is about item#16268762.

Related Products