Buy more than* S$200* and get FREE SHIPPING

Tire Blade Latch

4.33 (33)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Load Limit (t)
2
Frontage (mm)
87
Depth (mm)
162
Height (mm)
103
TRUSCO Part Number
489-0701
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(2pc) 1 TTS-2T-Y 16293165 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 6
3 star 5
2 star 2
1 star 0
Review Rating: 4.33
33 Customer Reviews
The reviews are automatic translation.
Construction site car ring
5
From Japan
On 2017-12-09 15:01:15
It is light and has strength, so I am very satisfied. I do not know yet about durability but I am very satisfied for now.
This review is about item#16293165.
Looping at parking
5
From Japan
On 2017-12-04 17:01:26
It is light and small and easy to use. It is saved when a rope etc is attached.
This review is about item#16293165.
On loading and unloading of luggage
5
From Japan
On 2017-11-14 12:22:48
When loading and unloading of luggage and exchange of tires at a company with a strict safety aspect It is useful for stopping the wheel.
This review is about item#16293165.
Used during long-term parking, for example in field surveys.
5
From Japan
On 2017-11-06 20:40:07
It is light and moderate size, and it is saved without taking space at the time of in-vehicle installation. The price is reasonable and cost performance is the best.
This review is about item#16293165.
Parking at the construction site temporary parking lot by inspection at the civil engineering site
2
From Japan
On 2017-10-16 09:03:10
It is used for stopping the tires of a regular car (Corolla filler), but it is a bit too light. The size is also too small for light vehicles, the height is too light. The thickness of the member should also be thicker. The design still has room for improvement. Tire stoppers A rope around 1 meter that connects the two is still necessary on the construction site, and we have everything. It would be better if you had an option as well. By the way, in the center part of the rope, we attach metal hooks of plating to the rope, and we often see that it is hanging on the tire wheel. I often see a car hanging on the side mirror on the driver's side of the front wheel, using a long-length rope. Postscript Is the tie strap's connecting cord not sold separately ...?
This review is about item#16293165.
Used to tie the track
5
From Japan
On 2017-09-20 16:33:51
Very light and handy. It was good that prices were also easy.
This review is about item#16293165.
Civil engineering work
3
From Japan
On 2017-08-26 20:05:37
Summer use. There is a color omission by ultraviolet rays. However, there is no problem in strength as a stopper. Although it is also good to use corner material, I think that it is light as it throws in the company and uses it because it uses it.
This review is about item#16293165.
For collection and distribution on all cars
5
From Japan
On 2017-08-10 14:51:40
Because it is light from the work site, it is easy to use · On the other hand, I think that it is a cheap price and enough thing that there was also an uneasiness about whether it will slip or not because it is plastic material, but it can be used without problems.
This review is about item#16293165.
Car toothbrush
5
From Japan
On 2017-07-07 17:58:40
Depending on the factory and construction site, the stop was forcibly used for shape, so lightweight items were the choice, so I like it lightweight & compact. It was easy to understand color and it was GOOD together.
This review is about item#16293165.
Truck parked
5
From Japan
On 2017-07-03 15:59:33
It is light and durable! I think that you know the durability by how far you can use it! However, because it is light, I do not know what will happen to a slope! Easy to understand, I think that it is easy to appeal
This review is about item#16293165.

Related Products