Buy more than* S$200* and get FREE SHIPPING

Tight cylinder CMK 2 basic (single rod) base CMK 2 - CC - 20

Dimension CR (mm)
56
Dimension CQ (mm)
16
Dimension CO (mm)
22
Dimension CM (mm)
21
Dimension CJ (mm)
102
Dimension CC (mm)
9
Dimensions MB (mm)
M18x1.5
Switch model no.
-
Dimensions WF (mm)
24
Dimensions KK (mm)
M8x1.0
Dimension CS (mm)
76
Dimension CB (mm)
12
Dimension CA (mm)
131
Allowable Absorption Energy (J)
0.166
Number of Switches
-
Dimensions LL (mm)
66
Dimension CD (mm)
8
Dimensions MM (mm)
10
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.6
Tube Inner Diameter (mm)
20
Dimension V(mm)
14
Dimension U(mm)
24
Dimension K(mm)
12
Dimension T (mm)
5
Dimensions C (mm)
18
Dimensions B (mm)
13
Dimensions D (mm)
21.4
Dimension F (mm)
28
Dimensions A (mm)
20
Maximum Working Pressure (MPa)
1
Operating Piston Speed (mm/s)
50-500
Connection Diameter
Rc1/8
Stroke (mm)
25
Accessories
-
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 CMK2-CC-20-25 40007021 61.85 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products

CKD

CKD