Buy more than* S$200* and get FREE SHIPPING

Tight cylinder CMK2 basic (single rod) -based CMK2-CC-40

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension CR (mm)
60
Dimension CQ (mm)
20
Dimension CO (mm)
30
Dimension CM (mm)
30
Dimension CJ (mm)
112
Dimension CC (mm)
14
Dimensions MB (mm)
M26x1.5
Switch model no.
-
Dimensions WF (mm)
23
Dimensions KK (mm)
M12x1.5
Dimension CS (mm)
80
Dimension CB (mm)
16
Dimension CA (mm)
151
Allowable Absorption Energy (J)
0.639
Number of Switches
-
Dimensions LL (mm)
73
Dimension CD (mm)
12
Dimensions MM (mm)
14
Lower Operating Pressure (MPa)
0.1
Assured Withstand Pressure (MPa)
1.6
Tube Inner Diameter (mm)
40
Dimension V(mm)
16
Dimension U(mm)
43
Dimension K(mm)
14
Dimension T (mm)
7
Dimensions C (mm)
22
Dimensions B (mm)
19
Dimensions D (mm)
41.6
Dimension F (mm)
45
Dimensions A (mm)
25
Maximum Working Pressure (MPa)
1
Operating Piston Speed (mm/s)
50-500
Connection Diameter
Rc1/8
Stroke (mm)
25
Accessories
-
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CMK2-CC-40-25 40022866 92.37 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products

CKD

CKD