Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slim tube color bit

5.00 (2)
Outlet corner opposite side (mm)
6.35
...see all>
Product Options
ADD TO CART
Cutting Edge x Overall Length l (mm) Material (Bit) TRUSCO Part Number Specification Tube Color Material (Tubes) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge x Overall Length l (mm) Material (Bit) TRUSCO Part Number Specification Tube Color Material (Tubes) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)2x150 - 494-0270 - - - 1pc 1 ASP1-2150 16326178 8.99 SGD
In stock
(+)2x200 - 494-0288 - - - 1pc 1 ASP1-2200 16326187 11.99 SGD
In stock
(+)3x150 - 494-0300 - - - 1pc 1 ASP1-3150 16326205 9.99 SGD
In stock
(+)1x150 Chrome / molybdenum / vanadium steel 494-0253 Magnetized Red Crosslinked polyolefin resin 1pc 1 ASP1-1150 16326153 8.99 SGD
In stock
(-)5x100 Chrome / molybdenum / vanadium steel 494-2728 Magnetized Blue Crosslinked polyolefin resin 1pc 1 ASPM1-5100 16326214 9.99 SGD
In stock
(+)2x100 Chrome / molybdenum / vanadium steel 494-0261 Magnetized yellow Crosslinked polyolefin resin 1pc 1 ASP1-2100 16326162 9.99 SGD
In stock
(+)3x100 Chrome / molybdenum / vanadium steel 494-0296 Magnetized Green Crosslinked polyolefin resin 1pc 1 ASP1-3100 16326196 10.99 SGD
In stock
(+)1x100 Chrome / molybdenum / vanadium steel 494-0245 Magnetized Red Crosslinked polyolefin resin 1pc 1 ASP1-1100 16326144 9.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of electrical equipment
5
From Japan
On 2018-03-16 14:31:25
I bought it for electric lamp made by Panasonic. It is the size that the length fit exactly in the case, and the feeling of use was also no problem. The point that insulation curing is also GOOD! is.
This review is about item#16326187.
Control panel production
5
From Japan
On 2016-11-10 19:04:58
It is very convenient for tightening work in a narrow place, it is easy to distinguish it from other tools as it can be color coded
This review is about item#16326178.

Related Products