Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Japanese paper adhesive tape

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesive Power (N/10mm)
2.00
Tensile Strength (N/15mm)
70.7
Elongation (%)
3.0
Tape Length (m)
18
Tape Width (mm)
24
Thickness (mm)
0.11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(5roll) 1 220 colors 16328822 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for shooting
5
From Japan
On 2018-04-14 21:07:59
It can be used more cheaply than the special tape, depending on the location. The tape itself is thin and semi-glossy so it's just right except where the light strikes strongly.
This review is about item#16328822.
Masking tape black on the edges and pillars of the sliding doors
5
From Japan
On 2018-03-28 14:26:35
Feeling good. Once you get bored you should just peel off. More secure than painting from
This review is about item#16328822.

Related Products