Buy more than* S$200* and get FREE SHIPPING

Color hex wrench set

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Height (mm)
15
Width (mm)
85
Length (mm)
225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 YC-623-9C 16337913 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2017-05-27 19:55:41
The manufacturer is BIKEHAND, but it is a Bike Tool handled by Noguchi Shokai.
This review is about item#16337913.

Related Products