Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scotch-Brite bevel

4.50 (4)
Outer Diameter (phi mm)
90
Screw Diameter (mm)
10
Maximum Rotation Speed (min-1[r. p.m])
12000
Pitch
1.5
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Outer Diameter (mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Outer Diameter (mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 10 180 1box(5sheet) 1 - 16376632 60.99 SGD
In stock
2 2032 90 13 320 1box(5sheet) 1 - 16376648 -
Discontinued
[x]
- 90 13 400 1box(5sheet) 1 - 16376657 60.99 SGD
In stock
- - 10 180 1pc 1 - 66573754 12.99 SGD
Discontinued
- - 10 320 1pc 1 - 66573763 -
Discontinued
[x]
- - 10 400 1pc 1 - 66573772 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used for repairing the gravestone.
5
From Japan
On 2018-04-14 17:29:37
The correspondence is very early and I am very much saved. I am also thankful for sudden requests from the work site, so it is really appreciated.
This review is about item#16376632.
Polishing work of paint
5
From Japan
On 2017-12-16 15:48:39
It is difficult to work when working on corners A good point is that the work of the flat part is very easy to do
This review is about item#16376632.
Aluminum Wheel Polish
4
From Japan
On 2017-11-28 20:04:25
Screwed and easy to use, but clogged and polished slow
This review is about item#66573772.
Stainless steel polisher
4
From Japan
On 2015-08-25 15:56:52
It is good that the center is a screw and it is possible to do installation quickly. As expected it is only made in 3M, I think that it is both good and expensive.
This review is about item#16376657.

Related Products