Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kikurafuto adhesive tape BKL

5.00 (1)
Tensile Strength (N/10mm)
49
Adhesive Power (N/10mm)
3.5
Tape Thickness (mm)
0.13
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Force (N/25mm) Tensile Strength (N/25mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Force (N/25mm) Tensile Strength (N/25mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
471-0827 - - 50 1roll 1 #113 16535417 3.99 SGD
Shipped after 2018-06-25
- - - 25 1roll 1 #113 16535392 1.99 SGD
Shipped after 2018-06-25
- 8.75 122.5 38 1roll 1 #113 16535408 3.99 SGD
Shipped after 2018-06-29
- 8.75 122.5 100 1roll 1 #113 16535444 6.99 SGD
Shipped after 2018-06-29
- 8.75 122.5 75 1roll 1 #113 16535435 5.99 SGD
Shipped after 2018-06-25
- 8.75 122.5 60 1roll 1 #113 16535426 4.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when tensioning aluminum foil on the machine side.
5
From Japan
On 2016-03-02 09:19:33
A few kilo craft tapes are stretched to a place where heat is added, but other company's tapes will become somewhat weak adhesive strength, but kikuraftape does not change adhesion under any conditions, so I am using it . It has been around for 30 years since I started using it, but the kiltoft tape from the field workers has received tremendous support.
This review is about item#16535392.