Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Foil brush with shaft (shaft diameter 6 mm)

5.00 (1)
Caution
*When you work, be sure to wear protective equipment such as safety hat and safety glasses.
Purpose
Deburring of metal products, rust removal. For color and rust removal work etc. To the processing of welding seams.
2015 Trusco Published Pages
2 2271
Shaft Length (mm)
30
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Metal Fitting Diameter (mm phi) Metal Fittings Width (mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Metal Fitting Diameter (mm phi) Metal Fittings Width (mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 483-9706 18 6 30 6 0.3 20000 24 1pc 1 413162 16406477 14.99 SGD
In stock
40 483-9714 18 6 30 6 0.2 20000 23 1pc 1 413342 16406486 17.99 SGD
In stock
40 483-9722 18 6 30 6 0.3 20000 22 1pc 1 413362 16406495 17.99 SGD
In stock
40 483-9684 14 6 20 3 0.2 20000 17 1pc 1 411342 16406452 28.99 SGD
In stock
42 483-9757 22 8 40 9 0.2 18000 44 1pc 1 414342 16406522 21.99 SGD
Shipped after 2018-05-02
40 483-9692 18 6 30 6 0.2 20000 23 1pc 1 413142 16406468 13.99 SGD
In stock
42 483-9765 22 8 40 9 0.3 18000 62 1pc 1 414362 16406538 19.99 SGD
In stock
46 483-9820 26 15 60 17 0.3 15000 94 1pc 1 416163 16406592 17.99 SGD
In stock
42 483-9897 32 13 70 19 0.3 15000 81 1pc 1 417362 16406662 24.99 SGD
In stock
42 483-9803 26 11 50 12 0.3 15000 57 1pc 1 415362 16406574 19.99 SGD
In stock
42 483-9854 32 13 70 19 0.2 15000 80 1pc 1 417142 16406626 16.99 SGD
In stock
42 483-9889 32 13 70 19 0.2 15000 74 1pc 1 417342 16406653 24.99 SGD
In stock
42 483-9731 22 8 40 9 0.2 18000 38 1pc 1 414142 16406504 15.99 SGD
In stock
42 483-9811 26 11 60 17 0.2 15000 69 1pc 1 416142 16406583 15.99 SGD
In stock
46 483-9862 32 17 70 19 0.3 15000 121 1pc 1 417163 16406635 19.99 SGD
In stock
46 483-9901 32 17 70 19 0.3 15000 113 1pc 1 417363 16406678 27.99 SGD
In stock
40 483-9676 14 6 20 3 0.2 20000 15 1pc 1 411142 16406443 22.99 SGD
In stock
42 483-9749 22 8 40 9 0.3 18000 43 1pc 1 414162 16406513 13.99 SGD
In stock
42 483-9781 26 11 50 12 0.3 15000 59 1pc 1 415162 16406556 13.99 SGD
In stock
42 483-9790 26 11 50 12 0.2 15000 55 1pc 1 415342 16406565 22.99 SGD
In stock
42 483-9846 26 11 60 17 0.3 15000 69 1pc 1 416362 16406617 21.99 SGD
In stock
42 483-9773 26 11 50 12 0.2 15000 56 1pc 1 415142 16406547 14.99 SGD
In stock
43 483-9838 26 11 60 17 0.2 15000 63 1pc 1 416342 16406608 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for polishing work of welding marks
5
From Japan
On 2018-03-20 15:24:27
Although I felt it was a bit expensive compared to other companies, The quality of the spot and the feeling of use, the small amount of wire jump through when using, I thought it was a good feeling of itself. I would like to purchase this series of products from the next time for other sizes as well.
This review is about item#16406653.