Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Miniature-ended brush with shaft (shaft diameter 3mm)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
2 2265
Outer Diameter (phi mm)
5
Trim Length (mm)
8
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
26
Maximum Rotation Speed (min-1[r. p.m])
5000
Overall Length (mm)
45
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 483-9960 1pc 1 450221 16406696 6.99 SGD
In stock
2 483-9978 1pc 1 450311 16406705 7.99 SGD
In stock
ADD TO CART