Buy more than* S$200* and get FREE SHIPPING

Cutting grindstone Ultra 0.8 (for ultra-thin cut)

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
2 1872
Blade Thickness (mm)
0.8
Outer Diameter (phi mm)
105
Hardness
ZZ
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
15
Abrasive Material
ZA
Thickness (mm)
0.8
Grain Size
60
TRUSCO Part Number
479-7825
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(10sheet) 1 2TW105ULRZA08-60 16408866 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I was surprised again
5
From Japan
On 2017-08-25 11:15:08
The first iteration will come into the pot. It takes the first time than Explorer. Beg in the beginning. I can hear certain progress over time before it gets burned and begins to slide. It is easy to use for fine workmanship and less satisfied with scary things.
This review is about item#16408866.
Cutting of general steel and stainless steel
5
From Japan
On 2017-08-12 21:31:18
this is good! Because of the abrasive ZA and the hardness ZZ, it does not decrease at all compared with the one we bought at the home center of less than 300 yen. For thin blades of 1.0 mm and 0.8 mm, there is a trick in how to use it, keep holding it on the same place until you press it down, it has heat, it seems that decreasing becomes faster or it cracks. For manufacturers please upgrade their usage to YouTube. It is Ripi purchase by saying.
This review is about item#16408866.
Cutting of metal
2
From Japan
On 2017-05-15 00:47:00
I tried purchasing while looking at other reviews and other reviews, but I felt it was quick to reduce to reputation.
This review is about item#16408866.
Cutting of stainless steel and aluminum
5
From Japan
On 2017-03-29 21:43:56
It is better to sharpen than the cutting grinding stone used until now. I am very satisfied because stainless steel can not burn easily.
This review is about item#16408866.
Disconnection
5
From Japan
On 2017-01-13 15:43:43
Ultra 0.8 mm It is thin and has excellent sharpness, cutting force. .
This review is about item#16408866.

Related Products