Buy more than* S$200* and get FREE SHIPPING

Non-slip gloves (finger coat type)

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
3 0283
Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
471-9000 18 8 22.5 240 L 1set(10pair) 1 BSC-SM110-L 16412025 23.99 SGD
In stock
471-9018 18 8.5 23.5 260 LL 1set(10pair) 1 BSC-SM110-LL 16412034 24.99 SGD
In stock
471-9026 17 7.5 21.5 220 M 1set(10pair) 1 BSC-SM110-M 16412043 23.99 SGD
In stock
471-9034 16 7 19.5 200 S 1set(10pair) 1 BSC-SM110-S 16412052 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Light work time
4
From Japan
On 2018-04-15 15:07:57
It fits your hands when using, it is easy to use without sticking.
This review is about item#16412052.
Construction refurbishment site Customers Equipment movement + Working at parts with other forces.
5
From Japan
On 2018-03-12 14:34:41
It's easy to use because cost performance is good, but if you have softness like cotton inside type, you can use it for a bit more fine work so it will be saved.
This review is about item#16412025.
When handling terminal parts
4
From Japan
On 2018-01-12 13:50:08
I am purchasing many times because it is less fluffy and has good coatings. If you handle it somewhat sometimes the fabric that is not coated may be melted. It feels like a filamentous shape. It is saved if the price is about 10% less cheap.
This review is about item#16412043.
Maintenance of precision instruments
5
From Japan
On 2017-02-11 07:23:47
It is very solid and easy to familiar with hands and good workability.
This review is about item#16412025.

Related Products