Buy more than* S$200* and get FREE SHIPPING

Full harness safety belt mesh harness

Purpose
Factory, construction, civil engineering, mine, bridge construction, other general high altitude work. Only for hanging a single belt
Shoulder and Thigh Belt Width (mm)
40
Adjustable Waist Circumference (cm)
70-90
Compatible Height (cm)
160-180
Lanyards (strap width) (mm)
17
Weight (g)
1270
Size
M
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MH-S490N-OT-RLS-M 48939424 379.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products