Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hexagonal axis tapping drill (TiN coating)

1.00 (1)
2015 Trusco Published Pages
1 0384
Pricision
6H
...see all>
Product Options
ADD TO CART
Tap Size Tap Length (mm) Drill Length (mm) Screw Diameter Pitch (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tap Size Tap Length (mm) Drill Length (mm) Screw Diameter Pitch (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3x0.5 7 5 M3 0.5 4 51 486-5073 1pc 1 270014T 16420678 40.99 SGD
In stock
M10x1.5 17 15 M10 1.5 14 75 486-5171 1pc 1 270019T 16420723 52.99 SGD
In stock
M5x0.8 10 7 M5 0.8 7 57 486-5111 1pc 1 270016T 16420696 38.99 SGD
In stock
M6x1.0 12 8 M6 1 8 60 486-5138 1pc 1 270017T 16420705 38.99 SGD
In stock
M4x0.7 8.5 6 M4 0.7 6 54 486-5090 1pc 1 270015T 16420687 38.99 SGD
In stock
M8x1.25 15 11 M8 1.25 10 68 486-5154 1pc 1 270018T 16420714 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Tap creation
1
From Japan
On 2017-10-13 06:59:10
I broke at the sixth hole. If you knead a bit, it will break easily. I think that it is better not to use it with an electric screwdriver.
This review is about item#16420705.