Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emergency stop button for the label

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1913
Outer Diameter (phi mm)
60.00mm
Outside Diameter x Bore Diameter (phi mm)
60x30
Operating Temperature Range (deg C)
-40-100
Hole Diameter (phi mm)
30
Weight (g)
68
TRUSCO Part Number
474-6953
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(25sheet) 1 C235A8-30-ES 16428204 80.99 SGD
In stock
ADD TO CART

Related Products