Buy more than* S$200* and get FREE SHIPPING

Dial Comparator (hardening)

2015 Trusco Published Pages
1 0918, 1 0918
Principal Post (mm)
phi27.8x220, phi27.8x220
Mounting Hole (mm)
8, 8
Depth (mm)
120, 120
Height (mm)
48, 48
Weight (kg)
7, 7
Width (mm)
205, 205
TRUSCO Part Number
487-5125, 487-5125
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 PH3B 16429184 559.99 SGD
In stock
ADD TO CART

Related Products