Buy more than* S$200* and get FREE SHIPPING

Lashing belt (ratchet buckle)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
3 2256
Belt Thickness (mm)
2
Maximum Working Load (t)
0.5
Belt Width (mm)
50
Weight (kg)
1.65
TRUSCO Part Number
479-5385
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R5TP12 16437198 139.99 SGD
In stock
ADD TO CART