Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width L (mm) Dimension l (mm) Outside Diameter D (phi mm) Weight (kg) TRUSCO Part Number Hexagon Hole Diameter (mm) Nominal Designation of Screw Plate Thickness t (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width L (mm) Dimension l (mm) Outside Diameter D (phi mm) Weight (kg) TRUSCO Part Number Hexagon Hole Diameter (mm) Nominal Designation of Screw Plate Thickness t (mm) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 41 106 1.17 762-7661 8 M10 1.5 65 1pc 1 GX-65E 16383124 129.99 SGD
Shipped after 2018-03-02
111 54 170.5 2.50 762-7599 10 M12 2.5 125 1pc 1 GX-125E 16383158 229.99 SGD
Shipped after 2018-03-02
111 54 195 2.73 762-7602 10 M12 2.5 150 1pc 1 GX-150E 16383167 269.99 SGD
Shipped after 2018-03-02
61 26 66 0.42 762-7637 6 M8 1 32 1pc 1 GX-32E 16383097 86.99 SGD
Shipped after 2018-03-02
143.5 80 254 5.83 - 14 M16 3 200 1pc 1 GX-200E 16383176 539.99 SGD
Shipped after 2018-03-02
47.3 18 55 0.28 762-7629 5 M6 1 25 1pc 1 GX-25E 16383088 88.99 SGD
Shipped after 2018-03-02
61 26 71 0.44 762-7645 6 M8 1 40 1pc 1 GX-40E 16383106 88.99 SGD
Shipped after 2018-02-26
77 37 84 0.62 762-7653 6 M8 1.2 50 1pc 1 GX-50E 16383115 91.99 SGD
Shipped after 2018-02-26
96 41 119 1.26 762-7670 8 M10 1.5 80 1pc 1 GX-80E 16383133 129.99 SGD
Shipped after 2018-02-26
96 41 146 1.42 762-7581 8 M10 1.5 100 1pc 1 GX-100E 16383142 149.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Change work on pump piping
5
From Japan
On 2018-02-19 20:51:11
When replacing the pump, it is possible to reform the piping in a short time even when the line is in operation, unnecessary by thread cutting. It is very easy that you do not need to control tightening torque.
This review is about item#16383115.