Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Capacity (L) Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Capacity (L) Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
900x800 70 Semitransparent 0.018 High-density polyethylene 1pack(10sheet) 1 70L 16532976 2.99 SGD
In stock
900x800 70 - 0.018 - 1pack(10sheet) 1 70L Blue 22579463 3.99 SGD
In stock
- - - - - 1pack(10sheet) 1 70L Black 22579472 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Emergency for all maintenance
4
From Japan
On 2017-12-11 15:21:41
We can deal with it - ok
This review is about item#16532976.
Everyday use
5
From Japan
On 2017-10-18 15:38:53
It is a good use fee with garbage disposal twice a week, it is inexpensive and useful.
This review is about item#16532976.
Dumping garbage
4
From Japan
On 2017-10-03 12:57:02
Especially trouble can not be found, it is inexpensive and good. If it is greedy it will be saved if the vinyl is thicker a little more.
This review is about item#16532976.
Disposal work of garbage etc.
2
From Japan
On 2017-08-14 16:08:29
Somewhat thin feeling can not be deviated. Even a little impact will tear. It may be good for garbage in the office.
This review is about item#22579472.
In the trash in the workplace
4
From Japan
On 2016-05-24 11:37:39
I can use it as well as a commercially available one. I think that it is even better if it is a little thicker and the same price ....
This review is about item#16532976.
Thin and durable
5
From Japan
On 2016-02-25 14:53:20
The moment you touch it OK? I thought, but I tried using it and he was very strong so I tried it. The price is also cheap and cost performance is OK.
This review is about item#16532976.

Related Products