Buy more than* S$200* and get FREE SHIPPING

All Stainless Hose Band (SUS304)

4.20 (71)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please use gloves when working.
Band Width (mm)
12.7
Dimensions C (mm)
8
Dimensions B (mm)
11
Dimensions E (mm)
12.7
Dimensions D (mm)
15
Dimension F (mm)
0.6
Material
(Band / housing): SUS304, (Bolt): SUS304
...see all>
Product Options
ADD TO CART
Use Range External Diameter (phi mm) Dimensions A (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range External Diameter (phi mm) Dimensions A (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1/16 inch (16-27) 24.5 27 1pc 1 ASHB1627 16631353 1.73 SGD
In stock
1-3/4 inch (19-45) 29 45 1pc 1 ASHB1945 16631387 2.04 SGD
In stock
2-1/4 inch (32-57) 29 57 1pc 1 ASHB3257 16631405 2.04 SGD
In stock
2-1/2 inch (38-64) 29 64 1pc 1 ASHB3864 16631414 2.11 SGD
In stock
2 inch (25-51) 29 51 1pc 1 ASHB2551 16631396 2.04 SGD
In stock
2-3/4 inch (46-70) 29 70 1pc 1 ASHB4670 16631423 2.24 SGD
In stock
3 inch (51-76) 29 76 1pc 1 ASHB5176 16631432 2.44 SGD
In stock
1-1/4 inch (16-32) 24.5 32 1pc 1 ASHB1632 16631362 1.88 SGD
In stock
1-1/2 inch (19-38) 29 38 1pc 1 ASHB1938 16631378 1.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 49
4 star 4
3 star 7
2 star 5
1 star 6
Review Rating: 4.20
71 Customer Reviews
The reviews are automatic translation.
Agriculture
5
From Japan
On 2017-11-30 12:23:02
I was worried because it was cheap, but there is no problem. I will also use it.
This review is about item#16631396.
Fixing of hose to tank intake
5
From Japan
On 2017-11-04 14:35:15
Although the price is cheap, the quality seems to be the same as other equivalent products. I am satisfied.
This review is about item#16631387.
To the hose stop
5
From Japan
On 2017-10-31 14:35:33
Because it is stainless steel it can be used with confidence. It was good that it was cheap.
This review is about item#16631362.
Fastening of automobile hose
5
From Japan
On 2017-10-16 15:01:07
Outstanding fit, thickness, strength is also a perfect item.
This review is about item#16631353.
Vehicle piping
2
From Japan
On 2017-10-06 19:56:29
The finish of the belt part is not good. With sharp burrs and frosts remaining when cutting out from the plate material If it is used as it is, it will cut a surface of the rubber hose, It can lead to breaks such as rubber hoses. You can not use it with confidence unless you take deburred one by one with a router
This review is about item#16631396.
Tightening of liquid hose
5
From Japan
On 2017-10-02 16:19:37
It will not break even if tightly tightened firmly. I will repeat.
This review is about item#16631387.
For maintenance
5
From Japan
On 2017-09-22 23:08:37
I think that there is time I want occasionally and I think that it is cheap and I can make it for stock at home
This review is about item#16631353.
Used for hose fastening of oil catch tank.
5
From Japan
On 2017-09-21 08:04:53
Used for hose fastening of CUSCO made oil catch tank. Since it is possible to use 8 mm socket, it is good to be able to tighten securely even in a narrow place.
This review is about item#16631353.
Oil filter cooling
5
From Japan
On 2017-09-14 20:28:20
Using Mr. Hikari's 0.3 mm aluminum plate handled by MonotaRO, create cooling fins. It was used for fixing the oil filter. It does not move at all even when running in a crocan, and the fixing power is higher than the products of other companies tried so far.
This review is about item#16631432.
Fixing accessories to the frame
5
From Japan
On 2017-08-29 19:51:59
It is convenient to be tightened exactly on the rail. I am relieved because it is around the water.
This review is about item#16631378.

Related Products