Buy more than* S$200* and get FREE SHIPPING

33760 Shadow striped cargo pants

3.00 (2)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note.
Inseam (cm)
81, 81, 81
Size (cm)
85, 85, 85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 33760 16643445 60.32 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When transporting
2
From Japan
On 2017-05-19 14:31:24
There is a slight incongruity since the crotch is shallow Because the waist is not a hook but a button, you can remove it if you put power on your stomach.
This review is about item#16643488.
Architecture
4
From Japan
On 2016-08-21 16:04:59
It is tough and solid trousers.
This review is about item#16643463.