Buy more than* S$200* and get FREE SHIPPING

Projector Kawatama (Lev balls)

4.50 (8)
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Connector Rated Voltage (V) Voltage (V) Compatible Standard Compatible Models Weight (g) Diameter (phi mm) Overall Length (mm) Material Total Luminous Flux (Lm) Luminous Flux (Lm) Rated Lamp Power (W) Color Temperature (K) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Connector Rated Voltage (V) Voltage (V) Compatible Standard Compatible Models Weight (g) Diameter (phi mm) Overall Length (mm) Material Total Luminous Flux (Lm) Luminous Flux (Lm) Rated Lamp Power (W) Color Temperature (K) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- E26 - 110 - TTF-200W,TTF-205W - - - - - - 200 - 3,000 1pc 1 827009 16743107 11.99 SGD
In stock
- E39 - 110 - TTF-300W,TTF-305W - - - - 3,600 - 300 - 3,000 1pc 1 827010 16743116 14.99 SGD
In stock
- E39 - 110 - TTF-500W,TTF-505W - - - - - - 500 - 3,000 1pc 1 827021 16743125 19.99 SGD
In stock
500 E39 220 - PSE,IEC - 212 160 245 Aluminum die-cast - 10050 - 2500-2800 2000 1pc 1 Reframp 220V 500W 72302676 19.99 SGD
Shipped after 2018-03-02
200 E26 220 - PSE,IEC - 92 120 158.5 Aluminum die-cast - 3800 - 2500-2800 2000 1pc 1 Reframp 220V 200W 72302624 15.99 SGD
Shipped after 2018-03-02
300 E39 220 - PSE,IEC - 174 135 214 Aluminum die-cast - 6000 - 2500-2800 2000 1pc 1 Reframp 220V 300W 72302642 16.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used for outside security lights
5
From Japan
On 2018-02-13 20:26:07
It is an excellent product in COSPA. Brightness is just right, I use it conveniently. I am expecting how much durability it will have in the future.
This review is about item#16743107.
For signboard lighting
5
From Japan
On 2017-11-03 21:29:53
Today I am lit with my 3rd day. Other brands I bought together were defective items that did not light up from the beginning. So today, I ordered two additional Shinwa s left leaf balls.
This review is about item#16743107.
To the lighting inside and outside the building on the factory premises
5
From Japan
On 2017-07-24 15:43:32
It is much cheaper and more economical than purchasing at a home center.
This review is about item#16743116.
To the lighting of the clothesline ...
1
From Japan
On 2017-02-10 23:05:58
It is darker than the reflex ball that I used to date. After checking the power consumption, it consumed only 160 W. I thought it was a 180 W ball from the model number, but it did not reach it either. It has 1.5 times the rated life span than the Osaka spirit, but I have things to do ... I will last long for less power consumption! Is it? The reflex sphere around the filament is shaky ... The Ref ball used until now was fully waterproofed with double glass, but this is pretty simple to make with the same mini-ref ball E17 type. I want you to add an image that lets you know the filament shape to the sample image. Although the refleb ball which I used up to now has broken, if the filament is not cut and only the outside glass breaks, if you turn the power supply with the minnews clip, you will still light up. However, there is a danger of ignition, burn, etc. due to fever, so we have only tested in a short time ...
This review is about item#16743107.
Night work
5
From Japan
On 2016-05-16 07:53:17
I am very happy. Brightness is also the same as that of domestic products. I do not know the durability yet.
This review is about item#16743116.
Car inspection and repair
5
From Japan
On 2016-05-11 11:53:54
Even if you do not go to the home center, it is not a quick break, especially if you are "Monotaro" Mr. cheap goods are safe for delivery and we will use it.
This review is about item#16743107.
Car inspection and repair
5
From Japan
On 2016-05-01 21:01:40
Even if you do not go to the home center, it is not a quick break, especially if you are "Monotaro" Mr. cheap goods are safe for delivery and we will use it.
This review is about item#16743107.
Field office parking lot
5
From Japan
On 2016-03-22 22:21:13
We use three lighting fixtures in the parking lot of about 100 tsubo. By illuminating 300 W in three directions, sufficient light intensity can be obtained when entering and leaving at night. I also considered 200 W for power saving, but because the size of the mouthpiece does not match, I ordered the same as the current one. Ref balls are not so long in their lifespans, we bought 4 pieces at once and purchased for free shipping. There is no stock at nearby home centers, etc. It is far away to go to the electric material store so it is very convenient for the mail order of Monotarou.
This review is about item#16743116.

Related Products