Buy more than* S$200* and get FREE SHIPPING

Projector two-core

3.83 (6)
...see all>
Product Options
ADD TO CART
Cord Length (m) Connector Rated Voltage (V) Rated Power (W) Weight (g) Brightness (Lm) Maximum Openings (mm) Number of Cores (C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Connector Rated Voltage (V) Rated Power (W) Weight (g) Brightness (Lm) Maximum Openings (mm) Number of Cores (C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 E26 110 200 1250 - - - 1pc 1 TTF-205W 16743168 44.99 SGD
In stock
0.3 E39 110 300 1330 - - - 1pc 1 TTF-300W 16743143 41.99 SGD
In stock
5 E39 110 500 1850 - - - 1pc 1 TTF-505W 16743186 51.99 SGD
In stock
0.3 E39 110 500 1410 - - - 1pc 1 TTF-500W 16743152 47.99 SGD
In stock
5 E39 110 300 1850 - - - 1pc 1 TTF-305W 16743177 49.99 SGD
In stock
0.3 E26 110 200 960 - - - 1pc 1 TTF-200W 16743134 35.99 SGD
In stock
10 E39 - 500 2150 6300 105 2 1pc 1 TTF-510 72302773 58.99 SGD
In stock
10 E39 - 300 2110 3500 105 2 1pc 1 TTF-310 72302755 57.99 SGD
In stock
10 E26 - 200 1740 2300 105 2 1pc 1 TTF-210 72302728 51.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Working light
1
From Japan
On 2018-02-25 17:34:28
It is extremely dark and useless compared with 200W of other companies. I will try to replace it with another company's bulb
This review is about item#16743134.
Painting work, truck repair work
5
From Japan
On 2017-12-08 08:08:23
It is lightweight, easy to carry, brightness is also optimal as it is bright with 200W.
This review is about item#16743134.
Outside lighting
3
From Japan
On 2017-11-18 19:53:56
I bought 200 W, but it is a bit dark. It was still better if it was kept at 500 W
This review is about item#16743134.
It is lit so that dogs can play at night during the dog run.
5
From Japan
On 2017-07-21 17:45:27
I am using the cable length sufficiently and conveniently.
This review is about item#16743186.
As a spotlight in a repair shop in the warehouse.
4
From Japan
On 2016-03-24 19:56:37
I make it firmly, I use it for repairing and shining fine details. Handling is convenient. The outdoor barbecue requires 500 watts, and at 200 watts, the illuminance is insufficient.
This review is about item#16743134.
Working in the house
5
From Japan
On 2015-12-20 08:09:29
Is good
This review is about item#16743152.