Buy more than* S$200* and get FREE SHIPPING

Chip TNGG-GN

Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2015 Trusco Published Pages Corner Radius (mm) Breaker Nose Radius (mm) Inscribed Circle (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2015 Trusco Published Pages Corner Radius (mm) Breaker Nose Radius (mm) Inscribed Circle (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CX75 320-1686 1 0569 0.4 GN 0.4 9.525 9.525 16.5 3.81 1box(10pc) 1 TNGG160404R-GN 05096393 82.77 SGD
In stock
CX75 320-1708 - 0.8 GN 0.8 9.525 9.525 16.5 3.81 1box(10pc) 1 TNGG160408R-GN 37370322 129.90 SGD
Shipped after 2017-12-19
NIT - - 0.4 - - - 12.7 22 - 1box(10pc) 1 TNGG220404L-GN 50352574 279.90 SGD
Shipped after 2017-12-22
NIT - - 0.4 - - - 12.7 22 - 1box(10pc) 1 TNGG220404R-GN 50352583 279.90 SGD
Shipped after 2017-12-22
CX75 320-1694 - 0.8 GN 0.8 9.525 9.525 16.5 3.81 1box(10pc) 1 TNGG160408L-GN 37370313 119.90 SGD
Shipped after 2017-12-19
ADD TO CART